92C-R5
Edwards Signaling Visual Signaling Devices, 92 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

92C-R5

Edwards Signaling Visual Signaling Devices, 92 Series

92C-R5

Edwards Signaling Visual Signaling Devices, 92 Series
Strobe 240V Ac Clear
MFG Item Number
92C-R5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 92 Series
Item #
92C-R5
Strobe 240V Ac Clear

92 Series Information

  • 120 VAC, 240 VAC or 250 VDC
  • 6 Lens Colors
  • Immune to Shock and Vibration
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 92 Series AdaptaBeacon Light Duty strobe features convenient size and brilliant light output. Complementing fresnels cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is increased with external fresnel lenses. Lenses are available in six colors: red, amber, blue, green, magenta and clear.

The 92 Series trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. Cat. No. 92‑GRD lens guard is available for additional protection against lens breakage.

92 Series strobes have been designed for light duty applications in industrial, commercial, and institutional applications where short term intermittent visual signaling is required. They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.

Specifications

Specifications
Manufacturer Part Number 92C-R5
Manufacturer Edwards Signaling
Product Series 92
Family Series Edwards Signaling Visual Signaling Devices, 92 Series
Description Strobe 240V Ac Clear
Operation Strobe
Voltage 240 VAC
Nominal Voltage 240 VAC
Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Box, Conduit
Hazardous Location No
Explosion Proof No
Candlepower 800,000
Current Rating 0.05 A
Approvals cUL, UL
Net Weight 1.7 lbs
Gross Weight 6.75 lbs