Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
92PLC Series Information
| Manufacturer Part Number | 92PLC-DFB-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 92PLC |
| Family Series | Edwards Signaling Visual Signaling Devices, 92PLC Series |
| Description | Dbl Flash Strobe 120V Ac Blue |
| Operation | Strobe |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Color | Blue |
| Lamp Type | Strobe |
| Mounting | Box, Conduit |
| Hazardous Location | No |
| Explosion Proof | No |
| Candlepower | 1,400,000 |
| Current Rating | 0.1 A |
| Approvals | cUL, UL |
| Net Weight | 1.7 lbs |
| Gross Weight | 6.75 lbs |