Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Relays, 9 Series
92S11A22D24
Dwyer Instruments Relays, 9 Series
Electro- Mechanical Relay DPDT
MFG Item Number
92S11A22D24
This item cannot be canceled or returned
Description
Electro- Mechanical Relay DPDT
Specifications
Specifications
| Manufacturer Part Number |
92S11A22D24 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
9 |
| Family Series |
Dwyer Instruments Relays, 9 Series |
| Description |
Electro- Mechanical Relay DPDT 24VAC Coil |
| Coil Voltage |
24 VAC |
| Contacts |
DPDT |
| Mounting |
DIN Rail |
| Termination |
Quick Connect |
| Enclosure |
Polyester Resin |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Nominal Coil Voltage |
24 VAC |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
Yes |
| Approvals |
CE, cULus |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
92S11A22D24
Dwyer Instruments Relays, 9 Series