Series Information
| Manufacturer Part Number | 92S11A22D24 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | 92 POWER RELAY DPDT 24 VAC |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Chassis |
| Termination | Quick Connect |
| Enclosure | Open Frame |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 30 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.185 lbs |
| Gross Weight | 0.185 lbs |