Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Relays, 92 Series
92S11D22D-12D
Schneider Relays, 92 Series
Relay, DPDT, 30A, 12 VDC Coil
Item Number
92S11D22D-12D
MFG Item Number
I927018EM
This item cannot be canceled or returned
Description
Relay, DPDT, 30A, 12 VDC Coil
- Rated up to 30 A
- Mounting Holes for Direct Panel Mounting
- Integral DIN Mounting
- Class F Insulation for Max Coil Temperature of 155 Degrees Celsius
- Small Size
- Meets UL873, UL508 & UL1950 Spacing
Specifications
Specifications
| Manufacturer Part Number |
I927018EM |
| Manufacturer |
Schneider |
| Product Series |
92 |
| Family Series |
Schneider Relays, 92 Series |
| Description |
Relay, DPDT, 30A, 12 VDC Coil |
| Coil Voltage |
12 VDC |
| Contacts |
DPDT |
| Mounting |
DIN Rail |
| Termination |
.250 " Flat Blade |
| Enclosure |
Sealed Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
12 VDC |
| Current Rating |
30 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.0022 lbs |
92S11D22D-12D
Schneider Relays, 92 Series