Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
92 Series Information
| Manufacturer Part Number | I927001EM |
|---|---|
| Manufacturer | Schneider |
| Product Series | 92 |
| Family Series | Schneider Relays, 92 Series |
| Description | Relay, DPST-NO, 30A, 24 VAC Coil |
| Coil Voltage | 24 VAC |
| Contacts | 2NO |
| Mounting | DIN Rail |
| Termination | .250 " Flat Blade |
| Enclosure | Sealed Plastic |
| Number of Connections | 6 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 30 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CE, CSA, UL |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.175 lbs |