Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93.034.7653.0 Wieland Terminals, CONNECTOR MALE ST18/6S NSWBR
MFG Item Number
93.034.7653.0
93.034.7653.0 Wieland Terminals, CONNECTOR MALE ST18/6S NSWBR
MFG Item Number
93.034.7653.0
This item cannot be canceled or returned
Description
CONNECTOR MALE ST18/6S NSWBR
Specifications
Specifications
| Manufacturer Part Number |
93.034.7653.0 |
| Manufacturer |
Wieland |
| Family Series |
Wieland Terminals |
| Description |
CONNECTOR MALE ST18/6S NSWBR |
| Number of Ports |
6 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
20-14 AWG |
| Material |
Thermoplastic |
| Max Voltage |
250 V, 400 V |
| Color |
Black, Brown |
| Approvals |
CSA, UR, VDE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93.034.7653.0
Wieland Terminals