Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
93
Eaton's Crouse-Hinds series Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
93 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
BUSHING PENNY, 1-1/4in. |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1-1/4 " |
| Material |
Steel |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
93
Eaton's Crouse-Hinds series Fittings