Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminals, 930 Series
930-HFL-DS/03
WECO Electrical Connectors Terminals, 930 Series
TermBlk/ Screw Connectors for
MFG Item Number
930-HFL-DS/03
Description
TermBlk/ Screw Connectors for
Specifications
Specifications
| Manufacturer Part Number |
930-HFL-DS/03 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
930 |
| Family Series |
WECO Electrical Connectors Terminals, 930 Series |
| Description |
TermBlk/ Screw Connectors for Printed Circuit Boards, 3.5 mm pitch |
| Number of Ports |
3 |
| Number of Wires Per Port |
1 |
| Wire Size Range |
28-18 AWG |
| Wire Type |
Solid Wire, Stranded Wire |
| Material |
Polyamide |
| Wire Material |
Copper |
| Max Voltage |
300 V |
| Color |
Gray |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UR |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
930-HFL-DS/03
WECO Electrical Connectors Terminals, 930 Series