Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
930-HSL/03-001 WECO Electrical Connectors Terminal Blocks, 930 Series, TermBlk/ Screw Connectors for
MFG Item Number
930-HSL/03-001
930-HSL/03-001 WECO Electrical Connectors Terminal Blocks, 930 Series, TermBlk/ Screw Connectors for
MFG Item Number
930-HSL/03-001
This item cannot be canceled or returned
Description
Terminal Blocks, 930 Series
TermBlk/ Screw Connectors for
Specifications
Specifications
| Manufacturer Part Number |
930-HSL/03-001 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
930 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 930 Series |
| Description |
TermBlk/ Screw Connectors for Printed Circuit Boards, 3.5 mm pitch |
| Number of Levels |
1 |
| Number of Poles |
3 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
4 mm |
| UL Voltage |
300 VAC |
| Current Rating |
6 A |
| CSA Voltage |
300 VAC |
| Color |
Black |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Side |
| Plug Gender |
Female |
| Approvals |
CSA, UR |
| Net Weight |
0.0025 lbs |
| Gross Weight |
0.0025 lbs |
930-HSL/03-001
WECO Electrical Connectors Terminal Blocks, 930 Series