9300IG
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9300IG Bryant Electric Plugs & Receptacles, STYLE RCPT, IG, HG, 20A 125V, 5-20R,OR

MFG Item Number
9300IG

9300IG Bryant Electric Plugs & Receptacles, STYLE RCPT, IG, HG, 20A 125V, 5-20R,OR

MFG Item Number
9300IG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
9300IG
STYLE RCPT, IG, HG, 20A 125V, 5-20R,OR

Series Information

Specifications

Specifications
Manufacturer Part Number 9300IG
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Duplex, Decorator Hospital Grade, Isolated Ground, 20A 125V, 2-Pole 3-Wire Grounding, Back and Side Wired, 5-20R, Orange, Single Pack
Current Rating 20 A
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Orange
Watertight No
Isolated Ground Yes
Illuminated No
Approvals CSA, UL
Comments Hospital Grade
Net Weight 0.25 lbs
Gross Weight 0.25 lbs