Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

930136104

Altech Jacks

930136104

Altech Jacks
PKNI 10 B GREEN
MFG Item Number
930136104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Jacks, Series
Item #
930136104
PKNI 10 B GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 930136104
Manufacturer Altech
Family Series Altech Jacks
Current Rating 63 A
Material Nickel Plated Brass
Color Green
Wire Size Range 12 AWG
Temperature Rating -13-212 °F
Net Weight 0 lbs
Gross Weight 0 lbs