Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

930144106

Altech Jacks

930144106

Altech Jacks
PKNI 20 B GREY
MFG Item Number
930144106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Jacks, Series
Item #
930144106
PKNI 20 B GREY

Series Information

Specifications

Specifications
Manufacturer Part Number 930144106
Manufacturer Altech
Family Series Altech Jacks
Current Rating 63 A
Material Nickel Plated Brass
Color Gray
Wire Size Range 12 AWG
Temperature Rating -13-212 °F
Net Weight 0 lbs
Gross Weight 0 lbs