Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

930175707

Altech Jacks

930175707

Altech Jacks
Test Socket BUG 10 Au WHITE
MFG Item Number
930175707
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Jacks, Series
Item #
930175707
Test Socket BUG 10 Au WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number 930175707
Manufacturer Altech
Family Series Altech Jacks
Description Test Socket
Current Rating 16 A
Insulation Material Polyamide
Material Gold Plated Brass
Style Round Nut Amps
Dielectric Strength 60 VDC
Color White
Temperature Rating -13-158 °F
Comments No
Net Weight 0 lbs
Gross Weight 0 lbs