9305
Triplett Multimeters, 9305 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9305

Triplett Multimeters, 9305 Series

9305

Triplett Multimeters, 9305 Series
Model 9305 AC Clamp-On Meter w/
MFG Item Number
9305
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, 9305 Series
Item #
9305
Model 9305 AC Clamp-On Meter w/

9305 Series Information

  • 4000 Count Backlit Display
  • AC Current Measurements up to 400A
  • Backlit Display
  • Auto Power Off
  • Low Battery Indicator

The Triplett Model 9305 is 4000 count high performance digital compact clamp‑on meter with a backlit LCD display. It offers a large variety of measurement features including AC Current, AC/DC Voltage, Resistance, Continuity, Diode Test, Temperature and Capacitance. The rubberized overmolded housing provides impact and drop resistance in a sleek ergonomic design, and the user‑friendly Auto Power Off feature helps maximizes battery life. With a leading CAT III design it provides superior resistance to damage from transient overvoltages in any demanding industrial settings. The Model 9305 is suited for a variety of industrial and residential applications such as security, electrical, HVAC installations and more.

  • Temperature, Capacitance, and Resistance Ranges
  • Shock Absorbing Case
  • Overload Protection
  • Double Insulated
  • voltage Range up to 600V

Specifications

Specifications
Manufacturer Part Number 9305
Manufacturer Triplett
Product Series 9305
Family Series Triplett Multimeters, 9305 Series
Description Model 9305 AC Clamp-On Meter w/ Temp., Cap., Freq. & Backlit Display
Max Voltage 600 Volts
Temperature Readings Yes
True RMS No
Max Current 400 A (VAC)
Max Resistance 40 MOhm
Accuracy 1.5 % (VDC), 1.8 % (VAC)
Capacitance 0.04-100 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Jaw Size 1.2 "
Net Weight 0.72 lbs
Gross Weight 1.045 lbs