930727104

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

930727104

Altech Test Equipment

930727104

Altech Test Equipment
Banana Plug, BUELA 30 K GREEN
MFG Item Number
930727104
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Test Equipment, Series
Item #
930727104
Banana Plug, BUELA 30 K GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number 930727104
Manufacturer Altech
Family Series Altech Test Equipment
Description Banana Plug, BUELA 30 K GREEN
Accessory Type Banana Plug
Net Weight 0 lbs
Gross Weight 0 lbs