Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
93073-BOX1
Eaton Electrical Box Covers
Wallplate 3G Toggle Std SS
MFG Item Number
93073-BOX1
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Wallplate 3G Toggle Std SS
Specifications
Specifications
| Manufacturer Part Number |
93073-BOX1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Three- gang, Standard, ED Box1 |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
3 |
| Cover Type |
Switch - Toggle |
| Color |
Metal |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93073-BOX1
Eaton Electrical Box Covers