Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9308 Fluke Cases, CASE, HARD CARRYING
9308 Fluke Cases, CASE, HARD CARRYING
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1658575 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, HARD CARRYING |
| Dustproof |
Yes |
| Watertight |
Yes |
| Color |
Black |
| Recessed Hardware |
Yes |
| Locking |
Padlock |
| Net Weight |
49.95 lbs |
| Gross Weight |
49.95 lbs |