Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
931-SLS/03 WECO Electrical Connectors Terminal Blocks, 931 Series, Pinstrip; 3; 0.138 in., 3.5 mm pitch
MFG Item Number
931-SLS/03
931-SLS/03 WECO Electrical Connectors Terminal Blocks, 931 Series, Pinstrip; 3; 0.138 in., 3.5 mm pitch
MFG Item Number
931-SLS/03
This item cannot be canceled or returned
Description
Terminal Blocks, 931 Series
Pinstrip; 3; 0.138 in., 3.5 mm pitch
Specifications
Specifications
| Manufacturer Part Number |
931-SLS/03 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
931 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 931 Series |
| Description |
Pinstrip; 3; 0.138 in., 3.5 mm pitch |
| Number of Levels |
1 |
| Number of Poles |
3 |
| Connection Actuation |
Solder |
| Pin Spacing |
3.5 mm |
| Length |
4.4 mm |
| UL Voltage |
150 VAC |
| Current Rating |
6 A |
| CSA Voltage |
150 VAC |
| Color |
Gray |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-40-212 °F |
| Approvals |
CSA, UR |
| Comments |
Pin Strip |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
931-SLS/03
WECO Electrical Connectors Terminal Blocks, 931 Series