Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9311 Fluke Cases, CASE, MICRO-BATH CARRYING (7102)
9311 Fluke Cases, CASE, MICRO-BATH CARRYING (7102)
This item cannot be canceled or returned
Description
CASE, MICRO-BATH CARRYING (7102)
Specifications
Specifications
| Manufacturer Part Number |
1658608 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, MICRO-BATH CARRYING (7102) |
| Color |
Black, Silver |
| Recessed Hardware |
Yes |
| Net Weight |
24.98 lbs |
| Gross Weight |
24.98 lbs |