93111-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93111-BOX

Eaton Electrical Box Covers, Standard Size Wallplate Series

93111-BOX

Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 1G Sgl Recp 1.594in. Hole
MFG Item Number
93111-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Standard Size Wallplate Series
Item #
93111-BOX
Wallplate 1G Sgl Recp 1.594in. Hole

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 93111-BOX
Manufacturer Eaton
Product Series Standard Size Wallplate
Family Series Eaton Electrical Box Covers, Standard Size Wallplate Series
Description Wallplate 1G Sgl Recp 1.594in. Hole Std Ss
Composition Metallic
Material Stainless Steel
Number of Gangs 1
Cover Type Receptacle - Single
Cover Design Flat
Gasket Included No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs