93120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93120 Ilsco Cable Ties, TIES Series, NATURAL 5.7in. CABLE TIE 100/BAG

MFG Item Number
93120

93120 Ilsco Cable Ties, TIES Series, NATURAL 5.7in. CABLE TIE 100/BAG

MFG Item Number
93120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93120
NATURAL 5.7in. CABLE TIE 100/BAG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93120
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 5.7in. CABLE TIE 100/BAG
Length 5.7 "
Nominal Length 6 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Width 0.14 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 0.16 lbs