Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9315
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1658636 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, CARRYING (9150) |
| Color |
Black, Silver |
| Recessed Hardware |
Yes |
| Net Weight |
45.15 lbs |
| Gross Weight |
45.15 lbs |