93150

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93150

Ilsco Cable Ties, TIES Series

93150

Ilsco Cable Ties, TIES Series
NATURAL 11.8in. CABLE TIE 100/BA G
MFG Item Number
93150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93150
NATURAL 11.8in. CABLE TIE 100/BA G

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93150
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 11.8in. CABLE TIE 100/BA G
Length 11.8 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.19 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 0.458 lbs