Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9316 Fluke Cases, CASE, CARRYING (9103)
9316 Fluke Cases, CASE, CARRYING (9103)
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1658649 |
| Manufacturer |
Fluke |
| Family Series |
Fluke Cases |
| Description |
CASE, CARRYING (9103) |
| Color |
Black, Silver |
| Recessed Hardware |
Yes |
| Net Weight |
36.83 lbs |
| Gross Weight |
36.83 lbs |