931667103

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

931667103

Altech Test Equipment

931667103

Altech Test Equipment
Test Plug BUELA 300 K YELLOW
MFG Item Number
931667103
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Test Equipment, Series
Item #
931667103
Test Plug BUELA 300 K YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 931667103
Manufacturer Altech
Family Series Altech Test Equipment
Description Test Plug BUELA 300 K YELLOW
Accessory Type Test Probe
Net Weight 0 lbs
Gross Weight 0 lbs