93170D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93170D

Ilsco Cable Ties, TIES Series

93170D

Ilsco Cable Ties, TIES Series
NATURAL 14.5in. CABLE TIE 500/BAG
MFG Item Number
93170D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93170D
NATURAL 14.5in. CABLE TIE 500/BAG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93170D
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 14.5in. CABLE TIE 500/BAG
Length 14.5 "
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Width 0.3 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 5.952 lbs