Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TIES Series Information
| Manufacturer Part Number | 93190 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TIES |
| Family Series | Ilsco Cable Ties, TIES Series |
| Description | NATURAL 22in. SUPER H/D CABLE TI E 100/BAG |
| Length | 22 " |
| Nominal Length | 22 " |
| Tensile Strength (lb) | 250 lbs |
| Type | Heavy Duty |
| Width | 0.5 " |
| Material | Nylon |
| Environment | Outdoor |
| Color | Natural |
| Net Weight | 0 lbs |
| Gross Weight | 3.06 lbs |