93195

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93195

Ilsco Cable Ties, TIES Series

93195

Ilsco Cable Ties, TIES Series
NATURAL 36.5in. H/D CABLE TIE
MFG Item Number
93195
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93195
NATURAL 36.5in. H/D CABLE TIE

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93195
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 36.5in. H/D CABLE TIE 50/BAG
Length 36.5 "
Nominal Length 36 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 1.831 lbs