93196

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93196 Ilsco Cable Ties, TIES Series, NATURAL 34in. SUPER H/D CABLE TI E

MFG Item Number
93196

93196 Ilsco Cable Ties, TIES Series, NATURAL 34in. SUPER H/D CABLE TI E

MFG Item Number
93196
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93196
NATURAL 34in. SUPER H/D CABLE TI E

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93196
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 34in. SUPER H/D CABLE TI E 50/BAG
Length 34 "
Nominal Length 34 "
Tensile Strength (lb) 250 lbs
Type Heavy Duty
Width 0.5 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 2.908 lbs