93199

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93199 Ilsco Cable Ties, TIES Series, NATURAL 48in. H/D CABLE TIE 50/B AG

MFG Item Number
93199

93199 Ilsco Cable Ties, TIES Series, NATURAL 48in. H/D CABLE TIE 50/B AG

MFG Item Number
93199
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93199
NATURAL 48in. H/D CABLE TIE 50/B AG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93199
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 48in. H/D CABLE TIE 50/B AG
Length 48 "
Nominal Length 48 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 1.98 lbs