Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
93203
Hand Cleaning Towels, 30 Count,
This item cannot be canceled or returned
Description
Hand Cleaning Towels, 30 Count,
Specifications
Specifications
| Manufacturer Part Number |
93203 |
| Manufacturer |
MARS |
| Family Series |
MARS Chemicals |
| Description |
Hand Cleaning Towels, 30 Count, Scrubs-In-A-Bucket |
| Material |
Cloth |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |