Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TIES Series Information
| Manufacturer Part Number | 93210M |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TIES |
| Family Series | Ilsco Cable Ties, TIES Series |
| Description | UV BLACK 4in. CABLE TIE 1000/BAG |
| Length | 4 " |
| Nominal Length | 4 " |
| Tensile Strength (lb) | 18 lbs |
| Type | General Purpose |
| Width | 0.1 " |
| Material | Nylon |
| Environment | Outdoor |
| Color | Black |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.665 lbs |