93220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93220 Ilsco Cable Ties, TIES Series, UV BLACK 5.7in. CABLE TIE 100/BA G

MFG Item Number
93220

93220 Ilsco Cable Ties, TIES Series, UV BLACK 5.7in. CABLE TIE 100/BA G

MFG Item Number
93220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93220
UV BLACK 5.7in. CABLE TIE 100/BA G

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93220
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 5.7in. CABLE TIE 100/BA G
Length 5.7 "
Nominal Length 5 "
Tensile Strength (lb) 40 lbs
Type General Purpose
Width 0.14 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 0.16 lbs