93230M-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93230M-R Ilsco Cable Ties, TIES Series, RED 8in. CABLE TIE 1000/BAG

MFG Item Number
93230M-R

93230M-R Ilsco Cable Ties, TIES Series, RED 8in. CABLE TIE 1000/BAG

MFG Item Number
93230M-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93230M-R
RED 8in. CABLE TIE 1000/BAG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93230M-R
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description RED 8in. CABLE TIE 1000/BAG
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type General Purpose
Width 0.19 "
Material Nylon
Environment Outdoor
Color Red
Net Weight 0 lbs
Gross Weight 3.021 lbs