Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93232004

Socomec Switches

93232004

Socomec Switches
ATyS d M - 2P 40A 230Vac
MFG Item Number
93232004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
93232004
ATyS d M - 2P 40A 230Vac

Series Information

Specifications

Specifications
Manufacturer Part Number 93232004
Manufacturer Socomec
Family Series Socomec Switches
Description ATyS d M - 2P 40A 230Vac
Number of Poles 2
Current Rating 40 A (UL)
Nominal Voltage 240 VAC
Voltage 230 VAC
Enclosed No
Approvals IEC
Net Weight 0 lbs
Gross Weight 0 lbs