Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TIES Series Information
| Manufacturer Part Number | 93260 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TIES |
| Family Series | Ilsco Cable Ties, TIES Series |
| Description | UV BLACK 14.6in. CABLE TIE 100/B AG |
| Length | 14.6 " |
| Nominal Length | 14 " |
| Tensile Strength (lb) | 50 lbs |
| Type | General Purpose |
| Width | 0.19 " |
| Material | Nylon |
| Environment | Outdoor |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 0.546 lbs |