93270D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93270D Ilsco Cable Ties, TIES Series, UV BLACK 14.5in. CABLE TIE 500/B AG

MFG Item Number
93270D

93270D Ilsco Cable Ties, TIES Series, UV BLACK 14.5in. CABLE TIE 500/B AG

MFG Item Number
93270D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93270D
UV BLACK 14.5in. CABLE TIE 500/B AG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93270D
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 14.5in. CABLE TIE 500/B AG
Length 14.5 "
Nominal Length 14 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Width 0.3 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 5.952 lbs