Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93275

Brady Tape

93275

Brady Tape
B324 AISLE MARKING ARROW 3 GLOW
MFG Item Number
93275
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
93275
B324 AISLE MARKING ARROW 3 GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 93275
Manufacturer Brady
Family Series Brady Tape
Description Glow-in-the-Dark Arrows, Polyester, 3
Type Floor Tape
Color Glow
Number of Rolls 1
Width 3 "
Operating Temperature 176 °F 
Net Weight 0 lbs
Gross Weight 0.0364 lbs