93290

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93290 Ilsco Cable Ties, TIES Series, UV BLACK 22in. SUPER H/D CABLE T IE

MFG Item Number
93290

93290 Ilsco Cable Ties, TIES Series, UV BLACK 22in. SUPER H/D CABLE T IE

MFG Item Number
93290
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93290
UV BLACK 22in. SUPER H/D CABLE T IE

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93290
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 22in. SUPER H/D CABLE T IE 100/BAG
Length 22 "
Nominal Length 22 "
Tensile Strength (lb) 250 lbs
Type Heavy Duty
Width 0.5 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 3.06 lbs