Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TIES Series Information
| Manufacturer Part Number | 93295 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TIES |
| Family Series | Ilsco Cable Ties, TIES Series |
| Description | UV BLACK 36.5in. H/D CABLE TIE 5 0/BAG |
| Length | 36.5 " |
| Nominal Length | 36 " |
| Tensile Strength (lb) | 175 lbs |
| Type | Heavy Duty |
| Width | 0.35 " |
| Material | Nylon |
| Environment | Outdoor |
| Color | Black |
| Net Weight | 0 lbs |
| Gross Weight | 1.831 lbs |