93299

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93299 Ilsco Cable Ties, TIES Series, UV BLACK 48in. H/D CABLE TIE 50/ BAG

MFG Item Number
93299

93299 Ilsco Cable Ties, TIES Series, UV BLACK 48in. H/D CABLE TIE 50/ BAG

MFG Item Number
93299
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93299
UV BLACK 48in. H/D CABLE TIE 50/ BAG

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93299
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 48in. H/D CABLE TIE 50/ BAG
Length 48 "
Nominal Length 48 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 1.98 lbs