933
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

933

Eaton's Crouse-Hinds series Bushings

933

Eaton's Crouse-Hinds series Bushings
1 INS BSHG 105 DEGREE C
MFG Item Number
933
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
933
1 INS BSHG 105 DEGREE C

Series Information

Specifications

Specifications
Manufacturer Part Number 933
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Eaton Crouse-Hinds series insulating bushing, Rigid/IMC, Insulated, Plastic, 105°C, Threaded, 1
Grounding No
Protection Rating Indoor, Outdoor
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Plastic
Mounting Threaded
Composition Plastic
Trade Size 1 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs