Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9336 Bodine Gearmotors, 48R-CG Series, Parallel Shaft AC Gearmotor, 0.75
9336 Bodine Gearmotors, 48R-CG Series, Parallel Shaft AC Gearmotor, 0.75
This item cannot be canceled or returned
Description
Gearmotors, 48R-CG Series
Parallel Shaft AC Gearmotor, 0.75
48R-CG Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-9336 |
| Manufacturer |
Bodine |
| Product Series |
48R-CG |
| Family Series |
Bodine Gearmotors, 48R-CG Series |
| Description |
Parallel Shaft AC Gearmotor, 0.75 HP, 3 PH, 230VAC,460VAC, 47 RPM |
| Output Speed |
47 RPM |
| Ratio |
36:1 |
| Nominal Ratio (:1) |
36 |
| Nominal Torque |
650 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
3/4 hp |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Current Rating |
1.3 A, 2.7 A |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
9336
Bodine Gearmotors, 48R-CG Series