Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
9337NP Bryant Electric Plugs & Receptacles, PLUG, 30A 125/250V, 10-30P
9337NP Bryant Electric Plugs & Receptacles, PLUG, 30A 125/250V, 10-30P
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, 30A 125/250V, 10-30P
Specifications
Specifications
Manufacturer Part Number
9337NP
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Straight Blade Devices, Male Plug, Heavy Duty, Industrial/Commercial Grade, Straight, 30A 125/250V, 3-Pole 3-Wire Non Grounding, 10-30P, Black, Single Pack
Current Rating
30 A
Number of Poles
3
Number of Wires
3
Voltage
125 VAC, 250 VAC
Body Type
Straight
Connection Type
Plug
Color
Black, White
Watertight
No
Isolated Ground
No
Illuminated
No
Approvals
CSA, UL
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
9337NP
Bryant Electric Plugs & Receptacles