93390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93390 Ilsco Cable Ties, TIES Series, NATURAL 15in. MTG HD CABLE TIE 1

MFG Item Number
93390

93390 Ilsco Cable Ties, TIES Series, NATURAL 15in. MTG HD CABLE TIE 1

MFG Item Number
93390
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93390
NATURAL 15in. MTG HD CABLE TIE 1

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93390
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description NATURAL 15in. MTG HD CABLE TIE 1 00/BAG 0.30 WIDTH
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Mounting Head
Width 0.3 "
Material Nylon
Environment Outdoor
Color Natural
Net Weight 0 lbs
Gross Weight 1.398 lbs