93440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93440 Ilsco Cable Ties, TIES Series, UV BLACK 8in. MTG HD CABLE TIE 1

MFG Item Number
93440

93440 Ilsco Cable Ties, TIES Series, UV BLACK 8in. MTG HD CABLE TIE 1

MFG Item Number
93440
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93440
UV BLACK 8in. MTG HD CABLE TIE 1

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93440
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 8in. MTG HD CABLE TIE 1 00/BAG
Length 8 "
Nominal Length 8 "
Tensile Strength (lb) 50 lbs
Type Mounting Head
Width 0.19 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 0.377 lbs