93490

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93490 Ilsco Cable Ties, TIES Series, UV BLACK 15in. MTG HD CABLE TIE

MFG Item Number
93490

93490 Ilsco Cable Ties, TIES Series, UV BLACK 15in. MTG HD CABLE TIE

MFG Item Number
93490
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, TIES Series
Item #
93490
UV BLACK 15in. MTG HD CABLE TIE

TIES Series Information


Specifications

Specifications
Manufacturer Part Number 93490
Manufacturer Ilsco
Product Series TIES
Family Series Ilsco Cable Ties, TIES Series
Description UV BLACK 15in. MTG HD CABLE TIE 100/BAG 0.30 WIDTH
Length 15 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Mounting Head
Width 0.3 "
Material Nylon
Environment Outdoor
Color Black
Net Weight 0 lbs
Gross Weight 1.398 lbs