93502
Brady Labels, B-928 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

93502

Brady Labels, B-928 Vinyl Series

93502

Brady Labels, B-928 Vinyl Series
B928 3.75X4.5 BLK/YEL 25/PACK
MFG Item Number
93502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-928 Vinyl Series
Item #
93502
B928 3.75X4.5 BLK/YEL 25/PACK

B-928 Vinyl Series Information

  • Vinyl Film Substrate
  • Available in Many Colors
Brady B928 Vinyl is a flexible vinyl film with a cold temperature applicable pressure sensitive adhesive. Applications include hazardous waste material labels, PCB labels, RightToKnow labels, and custom labels.

Specifications

Specifications
Manufacturer Part Number 93502
Manufacturer Brady
Product Series B-928 Vinyl
Family Series Brady Labels, B-928 Vinyl Series
Description CALCIUM HYPOCHLORITE Labels, 3.75 H x 4.5 W x 0.005 D, Black on Yellow
Material Type Vinyl
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -51-176 °F
Label Height 3.75 "
Label Width 4.5 "
Language English
Legend Calcium Hypochlorite
Approvals OSHA
Net Weight 0 lbs
Gross Weight 0.0113 lbs