Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers, Standard Size Wallplate Series
93512-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Comb Toggle/Sgl Recp Std SS
MFG Item Number
93512-BOX
This item cannot be canceled or returned
Description
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Comb Toggle/Sgl Recp Std SS
Standard Size Wallplate Series Information
Specifications
Specifications
| Manufacturer Part Number |
93512-BOX |
| Manufacturer |
Eaton |
| Product Series |
Standard Size Wallplate |
| Family Series |
Eaton Electrical Box Covers, Standard Size Wallplate Series |
| Description |
Eaton Combination wallplate, Stainless steel, Toggle, Single receptacle Cutout, Stainless steel, Two- gang, Standard, ED Box |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat |
| Gasket Included |
No |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
93512-BOX
Eaton Electrical Box Covers, Standard Size Wallplate Series